Skip Content
LID STUMPY SPOUT W/1 IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STUMPY SPOUT W/1 IN BLACK

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100501
  • Mfr. Model # 100501
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 1.04 lbs

Technical Specs

  • Colour Black
  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Outside Dia. (In.) 5-3/4
  • Height (In.) 8-1/4
  • Material HDPE
  • Spout Length (In.) 5-1/2
  • Item Stumpy Spout Lid
  • Type With 1" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list