Skip Content
LID STRETCH SPOUT W/0.5 ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STRETCH SPOUT W/0.5 ORANGE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100306
  • Mfr. Model # 100306
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.97 lbs

Technical Specs

  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Colour Orange
  • Height (In.) 9-1/4
  • Material HDPE
  • Outside Dia. (In.) 5-3/4
  • Spout Length (In.) 8
  • Item Stretch Spout Lid
  • Type With 0.5" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list