Skip Content
LID STRETCH SPOUT W/0.5 BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STRETCH SPOUT W/0.5 BLUE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100302
  • Mfr. Model # 100302
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.97 lbs

Technical Specs

  • Material HDPE
  • Height (In.) 9-1/4
  • Colour Blue
  • Spout Length (In.) 8
  • Outside Dia. (In.) 5-3/4
  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Item Stretch Spout Lid
  • Type With 0.5" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list