LID STORAGE RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID STORAGE RED

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34431
  • Mfr. Model # 34431
  • UNSPSC # 24112112
  • CATALOGUE PAGE # 2889
  • Shipping Weight 0.52 lbs

Technical Specs

  • Includes Buna-N O-ring
  • Item Pump Storage Lid
  • Colour Red
  • For Use With Lubricating Fluids
  • Height (In.) 3-1/4
  • Length (In.) 5-3/4
  • Material High Density Polyethylene
  • Outside Dia. (In.) 5-3/4
  • Package Quantity 1
  • Type Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list