LID STORAGE ORGANIZER LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID STORAGE ORGANIZER LARGE

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM06118
  • Mfr. Model # 06118
  • UNSPSC # 24110000
  • CATALOGUE PAGE # 2001
  • Shipping Weight 5.5 lbs

Product Details

Unique design keeps parts and equipment from migrating to other compartments when lids are shut. Separate lid compartment holds small items. The main compartment holds larger, bulky items. Molded-in, feet, allow case to stand upright.

Technical Specs

  • Item Large Lid Storage Organizer
  • Colour Blue/Transparent
  • Includes Adjustable Dividers
  • Material Industrial Grade Polymers
  • Number of Removable Dividers 12
  • Latch Type Snap Shut
  • Compartment Width Varies
  • Number of Compartments 12 to 62
  • Latch Color Black
  • Outside Width 18-1/4"
  • Outside Height 3-1/3"
  • Outside Length 13-13/16"
  • ESD Conductive No
  • Compartment Box Item Compartment Box
  • Removable Dividers Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list