Skip Content
LID STORAGE LIDHDPEBLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STORAGE LIDHDPEBLUE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100102
  • Mfr. Model # 100102
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Colour Blue
  • Height (In.) 4-1/4
  • Material HDPE
  • Outside Dia. (In.) 5-3/4
  • Item Storage Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list