Skip Content
LID STORAGE LIDHDPEBLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID STORAGE LIDHDPEBLACK

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100101
  • Mfr. Model # 100101
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Black
  • Height (In.) 4-1/4
  • Outside Dia. (In.) 5-3/4
  • Material HDPE
  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Item Storage Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list