LID STEEL 12IN W/SPOUT UN BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID STEEL 12IN W/SPOUT UN BLK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLIDSTLSUN
  • Mfr. Model # LIDSTLSUN
  • UNSPSC # 24112200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Black
  • Height 1-1/2"
  • Includes Spout Top
  • For Use With PAIL-STL-RI-UN
  • Item Steel Lid
  • Length 12"
  • Material Steel
  • Type UN Rated Spout Top
  • Width 12"
  • Shape Round
  • Standards UN 1A2/Y1.5/70
  • Diameter 12"