Skip Content
LID SLIM JIM SWING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID SLIM JIM SWING

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2673-60
  • Mfr. Model # 2673-60
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • For Use With Mfr. No. FG354060BLA, FG354060BEIG, FG354060GRAY, 3540-60, FG354007BLUE, FG354007GRN
  • Item Receptacle Lid
  • Height 5"
  • Length 20-1/2"
  • Trash Container Capacity 23 gal.
  • Primary Container Color Black
  • Trash Can Dia./Width 11-1/2"
  • Series Slim Jim(R)
  • Opening Closure Type Swing
  • Top Design Drop Top
  • Container Shape Rectangular
  • Basic Container Material Plastic
  • Specific Container Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list