Skip Content
LID SINGLE CROSSOVER COMP 60IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID SINGLE CROSSOVER COMP 60IN

DELTA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTS922000
  • Mfr. Model # 922000
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3254
  • Shipping Weight 1.0 lbs

Product Details

Steel truck box storage, single lid crossover, fullsize deep, 70 inches long, 20-1/16 inches wide, 17-7/16 inches high, 11.1 cubic foot storage capacity, 96.5 lbs.

Technical Specs

  • Item Steel Single Lid Full size Deep Crossover Truck Box
  • Colour White
  • Includes Keys
  • Body Material Steel
  • Gauge Not Rated
  • Features Self-Raising Lid Has Center Mounted Heavy-Duty Gas Spring Lid Lift, Wide Full Length Bolsters Add Strength and Rigidity to Lid, 3 Compartment Tray for Small Parts Storage
  • Cover Material Tough Armor-brite Powder Paint
  • Lid Style Single
  • Mounting Style J Hooks
  • Overall Height 17-3/8"
  • Overall Width 20"
  • Latch Mechanism Push Button Lock System
  • Locking System Push Button
  • Lid Type Sigle Hinged
  • Lid Hinge Yes
  • Storage Capacity 11.1 cu. ft.
  • Weather Resistant Moisture, Rust Resistance

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list