Skip Content
LID RECYCLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID RECYCLING

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2692BL
  • Mfr. Model # 2692BL
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1697
  • Shipping Weight 0.835 lbs

Product Details

Slim jim bottle and can round hole top, durable all-plastic construction, scratch-resistant texture, interchangeable. Dimensions: 20-3/8 in. long x 11-5/16 in. wide x 2-3/4 in. high. Colour: blue.

Technical Specs

  • For Use With Mfr. No. FG354060BLA, FG354060GRAY, FG354007BLUE, FG354007GRN, FG264373BLUE Slim Jim Container
  • Colour Blue
  • Height 2-3/4"
  • Item Bottle and Can Recycling Top
  • Material Plastic
  • Width 20-3/8"
  • Fits Container Size 23 gal.
  • Series Slim Jim(R)
  • Shape Rectangular
  • Indoor/Outdoor Indoor and Outdoor
  • Container Top Design Canopy
  • Container Top Depth 20-3/8"
  • Lid Closure Type Snap-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list