Skip Content
LID PAIL PLASTIC STANDARD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LID PAIL PLASTIC STANDARD BLUE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESLID54PB
  • Mfr. Model # LID54PB
  • UNSPSC # 24112205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Plastic lid is for use with a plastic pail. Plastic lid is constructed of one-hundred percent (100%) prime virgin high density polyethylene (HDPE) and comply with FDA regulations. Suitable for shipping according to D.O.T. standards.

Technical Specs

  • Colour
  • Height
  • Item
  • Material
  • Type
  • Diameter
  • Shape

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list