Skip Content
LID,NESTING CONTAINER,BLUE,FOR 4TH0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID,NESTING CONTAINER,BLUE,FOR 4TH0

MOLDED FIBERGLASS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2TU23
  • Mfr. Model # 2TU23
  • UNSPSC # 24112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Colour Blue
  • For Use With 4THO5 Container
  • Includes -
  • Item N/S Container Lid
  • Material Fiber Glass Reinforced Composite
  • Outside Top Width (In.) 24-1/4
  • Outside Top Depth (In.) 14-3/4
  • Type Heavy Industrial Duty
  • Package Quantity 1
  • Temp. Range (F) -60 to 250
  • Standards -
  • Resists Solvents and Chemicals

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List