Skip Content
LID MINI SPOUT W/0.27 I YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID MINI SPOUT W/0.27 I YELLOW

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100409
  • Mfr. Model # 100409
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.63 lbs

Technical Specs

  • Colour Yellow
  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Height (In.) 7-9/16
  • Material HDPE
  • Outside Dia. (In.) 5-3/4
  • Spout Length (In.) 5
  • Item Mini Spout Lid
  • Type With 0.27" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list