LID MINI SPOUT W/0.27 I ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID MINI SPOUT W/0.27 I ORANGE

OIL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FDE100406
  • Mfr. Model # 100406
  • UNSPSC # 24112602
  • CATALOGUE PAGE # 2886
  • Shipping Weight 0.63 lbs

Technical Specs

  • For Use With FDE101001, FDE101002, FDE101003, FDE101005, FDE101010
  • Colour Orange
  • Height (In.) 7-9/16
  • Material HDPE
  • Outside Dia. (In.) 5-3/4
  • Spout Length (In.) 5
  • Item Mini Spout Lid
  • Type With 0.27" Spout Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list