LID INGREDIENT BIN W/SCOOP CLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID INGREDIENT BIN W/SCOOP CLR

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9F7800CLR
  • Mfr. Model # 9F7800CLR
  • UNSPSC # 24112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.93 lbs

Technical Specs

  • Colour White
  • Includes 32 Oz Clear Polycarbonate Scoop
  • Material Polypropylene
  • Item Storage Bin Lid
  • Overall Length (In.) 29
  • Overall Height (In.) 2
  • Overall Width (In.) 14-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list