LID FOR JUMBO LUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LID FOR JUMBO LUG

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM34005BLUE
  • Mfr. Model # 34005BLUE
  • UNSPSC # 48101919
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.17 lbs

Technical Specs

  • Item Lid
  • Colour Blue
  • Material FDA Approved Polyethylene
  • For Use With 34305BLUE
  • Standards FDA Approved
  • Outside Width 16-7/16"
  • Used With Bin or Container Style Cross Stacking Container
  • Outside Length 25-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list