Skip Content
LID FOR HSC46X38X24 47INX39INX4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID FOR HSC46X38X24 47INX39INX4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGLID47X39X4
  • Mfr. Model # LID47X39X4
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 4.0 lbs

Product Details

Bulk Corrugated Containers are ideal as master packs for consildating smaller shipments.

Technical Specs

  • Item Lid for Gaylord
  • Colour Kraft
  • Wall Type 51BC
  • Inside Width 39"
  • Inside Length 47"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Inside Depth 4"
  • For Use With CPGHSC46X38X24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list