LID FOR A30-230P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LID FOR A30-230P

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM30231CLEAR
  • Mfr. Model # 30231CLEAR
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

See-through crystal styrene lids keep contents dust-free and protected.

Technical Specs

  • Item Clear Lids
  • For Use With 30230
  • Bin and Container Accessory Item Bin Lid
  • Used With Bin or Container Style Drawer Bin
  • Colour Clear
  • Includes Integrated Hinge Pins
  • Package Quantity 12
  • Material Polystyrene
  • Overall Height 2-3/8"
  • Overall Length 10-1/2"
  • Overall Width 5-1/4"
  • Fits Bin Width 5-1/2"
  • ESD Conductive No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list