Skip Content
LID FOR 733 45X48 SERIES BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LID FOR 733 45X48 SERIES BLACK

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTH484502001
  • Mfr. Model # TH484502001
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Colour Black
  • Item Container Lid
  • Outside Width 45"
  • Outside Height 2-1/4"
  • Material HDPE Plastic
  • Outside Length 48"
  • Bulk Container Accessory Item Bulk Container Lid
  • For Use With 1XGG7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list