Skip Content
LID FOR 711/713 30X32 SERIES BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LID FOR 711/713 30X32 SERIES BLACK

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTS323002001
  • Mfr. Model # TS323002001
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Material HDPE Structural Foam Plastic
  • Outside Width 31"
  • Outside Height 2"
  • Outside Length 33"
  • Colour Black
  • Item Lid
  • Bulk Container Accessory Item Bulk Container Lid
  • For Use With 1XGG5, 1NUR6, 14L049, 14L050

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list