LID FOR 3304/3309 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID FOR 3304/3309

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3310
  • Mfr. Model # 3310
  • UNSPSC # 52152002
  • CATALOGUE PAGE # 1689
  • Shipping Weight 1.27 lbs

Product Details

Lid for 3304, 3309. 18 in. x 12 in.

Technical Specs

  • Item Lid for 3304 and 3309
  • Type Lids
  • Colour Clear
  • Material CP
  • Overall Length (In.) 18"
  • Overall Width (In.) 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list