LID FOR 3 GALLON PAIL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID FOR 3 GALLON PAIL BLACK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56879
  • Mfr. Model # 56879
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.5 lbs

Product Details

Lid for 3 Gallon Pail, Colour Black, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12-1/4 In., For Use With Mfr. No. 56869

Technical Specs

  • Colour Black
  • Item Lid for 3 Gallon Pail
  • Material Polypropylene
  • For Use With Mfr. No. 56869
  • Shape Round
  • Bucket/Pail Dia. 12-1/4"
  • Features Fda Compliant
  • Metal Detectable No
  • Color Coding System Yes
  • Bucket/Pail Width 12-1/4"
  • Anti-Spill Yes
  • Bucket/Pail Length 14-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list