Skip Content
LID FOR 3 GAL ORANGE PAIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID FOR 3 GAL ORANGE PAIL

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC56877
  • Mfr. Model # 56877
  • UNSPSC # 47121804
  • CATALOGUE PAGE # 1687
  • Shipping Weight 0.5 lbs

Product Details

Lid for 3 Gallon Pail, Colour Orange, Material Polypropylene, Shape Round, Bucket/Pail Dia. 12-1/4 In., Bucket/Pail Height 1 In., For Use With Mfr. No. 56867

Technical Specs

  • Colour Orange
  • For Use With Mfr. No. 56867
  • Item Lid for 3 Gallon Pail
  • Shape Round
  • Material Polypropylene
  • Bucket/Pail Dia. 12-1/4"
  • Bucket/Pail Height 1"
  • Features Fda Compliant
  • Metal Detectable No
  • Color Coding System Yes
  • Bucket/Pail Length 14-1/2"
  • Bucket/Pail Width 12-1/4"
  • Anti-Spill Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list