LID FOR 2947 AND 3546 GY SWING TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID FOR 2947 AND 3546 GY SWING TOP

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2672GY
  • Mfr. Model # 2672GY
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 1701
  • Shipping Weight 2.13 lbs

Product Details

Gray lid. Durable and crack resistant, even under tough indoor/outdoor conditions.

Technical Specs

  • Item Round Swing Top Lid, Fits 2947 and 3546
  • Container Shape Round
  • Trash Can Dia./Width 16-1/4"
  • Primary Container Color Gray
  • Opening Closure Type Swing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list