!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LID FOR 2947 + 3546 BEIGE

LID FOR 2947 + 3546 BEIGE

RUBBERMAID

LID FOR 2947 + 3546 BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LID FOR 2947 + 3546 BEIGE

LID FOR 2947 + 3546 BEIGE

RUBBERMAID

https://catalogue.grainger.ca/2023?hybris=true
  • Item # RBB2672BGE
  • Mfr. Model # 2672BGE
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Item Round Swing Top Lid, Fits 2947 and 3546
  • For Cntnr Cap 22 gal
  • Lid Connection Snap On
  • Colour Beige
  • Height 5"
  • Material Grouping Plastic
  • For Use With Trash Can Grainger Item Number 4KT27
  • Top Type Swing
  • Lid Shape Round
  • Number of Openings 1
  • Series Untouchable(R)
  • Width/Diameter 16 1/4"
  • Specific Container Material Plastic
  • For Use With Trash Can Mfr. Model Number FG294700GRAY

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list