Skip Content
LID FOR 2632 BRUTE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID FOR 2632 BRUTE WHITE

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2631WH
  • Mfr. Model # 2631WH
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1699
  • Shipping Weight 1.8 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • For Use With 32
  • Colour White
  • Height 1-5/8"
  • Item Trash Can Top
  • Material Polyethylene
  • Shape Round
  • Diameter 22-1/4"
  • Container Shape Round
  • Primary Container Color White
  • Lid Options Lid Included
  • Basic Container Material Plastic
  • Specific Container Material Polyethylene
  • Trash Can Dia./Width 22-1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list