LID F/SQ BRUTE CONT 40USG GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID F/SQ BRUTE CONT 40USG GREY

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB3539GY
  • Mfr. Model # 3539GY
  • UNSPSC # 47121702
  • CATALOGUE PAGE # 1699
  • Shipping Weight 3.06 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • For Use With 40
  • Item Square Brute(R) Container Lid
  • Container Shape Square
  • Trash Container Capacity 40 gal.
  • Primary Container Color Gray

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list