Skip Content
LID F/BULK BOX TRANSPORT TUBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LID F/BULK BOX TRANSPORT TUBS

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTL42290400SG000
  • Mfr. Model # TL42290400SG000
  • UNSPSC # 24113103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Colour White
  • Item Bulk Container Lid
  • Material HDPE Structural Foam
  • Outside Width 29-3/4"
  • Outside Length 42-1/2"
  • Outside Height 3-1/4"
  • Bulk Container Accessory Item Bulk Container Lid
  • For Use With 2ZRR3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list