LID F/9T13/9T14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID F/9T13/9T14

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB9T22BLA
  • Mfr. Model # 9T22BLA
  • UNSPSC # 24101721
  • CATALOGUE PAGE # 1935
  • Shipping Weight 16.58 lbs

Product Details

LID F/9T13/9T14

Technical Specs

  • Item Tilt Truck Lid
  • Overall Length 52"
  • Overall Height 9"
  • Overall Width 27-7/8"
  • Standards LEED Credited and Recyclable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list