Skip Content
LID F/48 X 40 BULK BOXES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID F/48 X 40 BULK BOXES

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTL4840030010000
  • Mfr. Model # TL4840030010000
  • UNSPSC # 24112409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Lid for collapsible bulk box 48 inch x 40 inch models.

Technical Specs

  • Item Lid for 48" X 40" Models
  • Colour Black
  • Material Hdpe Structural Foam Plastic
  • Outside Length 48-1/2"
  • Outside Width 40-1/4"
  • Outside Height 2-7/8"
  • For Use With 1nur7, 1nur8
  • Bulk Container Accessory Item Bulk Container Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list