Skip Content
LID F/2620 BRUTE YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID F/2620 BRUTE YELLOW

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2619-60YW
  • Mfr. Model # 2619-60YW
  • UNSPSC # 47121704
  • CATALOGUE PAGE # 1699
  • Shipping Weight 1.13 lbs

Product Details

Brute(R) container is an all-plastic, professional-grade construction will not rust, chip or peel: resists dents. Built-in handles for easy, non-slip lifting: easy anti-jam nesting. Double-ribbed base for increased stability and dragging capacity.

Technical Specs

  • For Use With 20
  • Height 2-3/4"
  • Item Trash Can Top
  • Indoor/Outdoor Indoor
  • Container Shape Round
  • Primary Container Color Yellow
  • Basic Container Material Plastic
  • Specific Container Material HDPE
  • Lid Options Lid Included
  • Trash Can Dia./Width 20"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list