Skip Content
LID F/1011/1013 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID F/1011/1013

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1028BLA
  • Mfr. Model # 1028BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1935
  • Shipping Weight 24.69 lbs

Product Details

Utility truck lid, fits 1011 and 1013.

Technical Specs

  • Colour Black
  • Item Tilt Truck Lid
  • Overall Height 8-3/4"
  • Material HDPE
  • Overall Length 61"
  • Overall Width 31-3/4"
  • Fits Container Size 3/4 cu. yd.
  • Lid Type Hinged
  • Standards LEED Credited and Recyclable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list