LID DOME TOP RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID DOME TOP RED

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB2657RD
  • Mfr. Model # 2657RD
  • UNSPSC # 47121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.9 lbs

Technical Specs

  • Height 14-1/2"
  • Item Receptacle Lid
  • Trash Container Capacity 55 gal.
  • Primary Container Color Red
  • Trash Can Dia./Width 27-1/4"
  • Opening Closure Type Swing
  • Standards CSFM
  • Series BRUTE(R)
  • Basic Container Material Plastic
  • Container Shape Round
  • Specific Container Material Plastic
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list