Skip Content
LID CAP F/1L + 4L OBLONG CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LID CAP F/1L + 4L OBLONG CAN

GWC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GWCCF200
  • Mfr. Model # CF200
  • UNSPSC # 24112204
  • CATALOGUE PAGE # 3295
  • Shipping Weight 1.0 lbs

Product Details

Unlined paint cans for applications including paints, colour tinting, mixing, stains, adhesives, greases, inks, and creative marketing. Covers come in Triple-tite unlined plug style closures which provide superior fit and sealing.

Technical Specs

  • Capacity 4 L
  • Colour Silver
  • Height 6-1/2"
  • Material Tin Plate
  • Item Oblong Paint Can Lid
  • Handle Yes
  • Width 10-1/4"
  • Shape Round
  • Lined/Unlined Unlined

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list