LID,1 DIA NOZZLE,DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LID,1 DIA NOZZLE,DARK GREEN

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34429
  • Mfr. Model # 34429
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2889
  • Shipping Weight 1.75 lbs

Product Details

Dispensing Lid, High Density Polyethylene (HDPE), Dark Green, Height (In.) 6-1/4, Length (In.) 5-3/4, Outside Dia. (In.) 5-3/4, Spout Length (In.) 8, Spout Outside Dia. (In.) 1-1/8, For Use With 34460, 34461, 34491, Includes Buna-N O-ring

Technical Specs

  • Colour Dark Green
  • Height (In.) 6-1/4
  • For Use With 34460, 34461, 34491
  • Includes Buna-N O-ring
  • Item Dispensing Lid
  • Outside Dia. (In.) 5-3/4
  • Material High Density Polyethylene (HDPE)
  • Spout Outside Dia. (In.) 1-1/8
  • Length (In.) 5-3/4
  • Spout Length (In.) 8
  • Type Lid
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list