Skip Content
LID,1/2 DIA NOZZLE,DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LID,1/2 DIA NOZZLE,DARK GREEN

TRICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIO34419
  • Mfr. Model # 34419
  • UNSPSC # 40141731
  • CATALOGUE PAGE # 2889
  • Shipping Weight 1.75 lbs

Product Details

Dispensing Lid, High Density Polyethylene (HDPE), Dark Green, Height (In.) 6-1/4, Length (In.) 5-3/4, Outside Dia. (In.) 5-3/4, Spout Length (In.) 8-3/4, Spout Outside Dia. (In.) 5/8, For Use With 34460, 34461, 34481, Includes Buna-N O-ring

Technical Specs

  • Colour Dark Green
  • For Use With 34460, 34461, 34481
  • Item Dispensing Lid
  • Includes Buna-N O-ring
  • Length (In.) 5-3/4
  • Height (In.) 6-1/4
  • Material High Density Polyethylene (HDPE)
  • Outside Dia. (In.) 5-3/4
  • Spout Length (In.) 8-3/4
  • Spout Outside Dia. (In.) 5/8
  • Package Quantity 1
  • Type Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list