Skip Content
LICENSE LAMP LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LICENSE LAMP LED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO60381
  • Mfr. Model # 60381
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3079
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Gray
  • Length 3-1/2"
  • Type Low Profile
  • Depth 2"
  • Item License Lamp
  • Material Polycarbonate
  • Width 2-1/8"
  • Termination Type Hardwired with 180 bullet termination
  • Shape Odd
  • Used For Dump Trucks, Refuse Haulers and Cement Mixers
  • Volt Bulb 12
  • Lamp Type LED
  • Current Rating 0.04 A
  • Housing Material Polycarbonate
  • Sub-Category Replacement Parts
  • Diameter 2-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list