LIBERTY FL BRIM CSA TP2 4PT RA WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIBERTY FL BRIM CSA TP2 4PT RA WHT

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14LFRC69771WHT
  • Mfr. Model # 14LFRC69771WHT
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Hard Hat
  • Colour White
  • Standards CSA Z94.1-05
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots No
  • CSA Type 2
  • Shell Material High Density Polyethylene
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list