LIBERTY CSA TYPE 1, 4 PT SLIDE GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIBERTY CSA TYPE 1, 4 PT SLIDE GRN

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14LS79828GRN
  • Mfr. Model # 14LS79828GRN
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.77 lbs

Technical Specs

  • Item Hard Hat
  • Colour Green
  • Standards CSA Z94.1-05
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list