LIBERTY CSA TYPE 1, 4 PT RAT GRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIBERTY CSA TYPE 1, 4 PT RAT GRY

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14LR79627GRY
  • Mfr. Model # 14LR79627GRY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Hard Hat
  • Colour Gray
  • Standards CSA Z94.1-05
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • CSA Type 1
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat Style Front Brim
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list