Skip Content
LIBERTY CSA TYPE 1, 4 PT RAT GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LIBERTY CSA TYPE 1, 4 PT RAT GRN

ERB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEN14LR79628GRN
  • Mfr. Model # 14LR79628GRN
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.82 lbs

Technical Specs

  • Item Hard Hat
  • Colour Green
  • Standards CSA Z94.1-05
  • Accessory Slots Yes
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • CSA Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Graphics None
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E
  • Hard Hat Style Front Brim

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list