Skip Content
LHEAD LED 12/24V W/GRMT 4IN RND AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LHEAD LED 12/24V W/GRMT 4IN RND AMB

HELLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLAH22889001
  • Mfr. Model # H22889001
  • UNSPSC # 46161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

External LED 4 inch round warning light, superior 40 degree angular performance and light output. 12/24 volts, 0.15 amps, 16 flash patterns, amber in colour. Operating temp: -32 degrees to 50 degrees C, fits existing mounting holes in vehicle bodies.

Technical Specs

  • Colour Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list