Skip Content
LGHT DTY KNB LOCKSET W/DEADBOLT,ENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LGHT DTY KNB LOCKSET W/DEADBOLT,ENT

BATTALION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1TPY2
  • Mfr. Model # 1TPY2
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Item Knob Lockset with Deadbolt
  • Style Cheltenham
  • Required Door Thickness 1-3/8" and 1-3/4"
  • Number of Keys 2
  • Keyway Type KW1
  • Standards ANSI A156.2 Specification
  • Location Type Residential
  • Strike Dim. 2-1/4" x 1-3/4"
  • Knob Material Brass
  • Backset 2-3/8" or 2-3/4"
  • Strike Type T Strike
  • Lockset Performance Strength Light Duty
  • Lockset Function Entrance
  • Electrical/Mechanical Mechanical
  • Ligature Resistant No
  • Lockset Handle Type Knob
  • Mortise/Cylindrical Cylindrical
  • Lockset Grade 3
  • Lockset Finish Bright Brass
  • Key Type Different
  • ADA Compliant No
  • Lockset Fire Rating Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list