Skip Content
LG ZINC ALLOY BRGHT CHRME PLATED LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG ZINC ALLOY BRGHT CHRME PLATED LO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRN9
  • Mfr. Model # 4RRN9
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Includes No. 4 Screws
  • Item Draw Latch
  • Panel Through Hole/Screw Size 1/8
  • Locking/Nonlocking Locking
  • Catch/Latch Material Zinc
  • Catch/Latch Finish Chrome
  • Catch/Latch Height 1-3/16"
  • Catch/Latch Type Push-to-Close
  • Catch/Latch Depth 3/4"
  • Catch/Latch Width 2-23/32"
  • Catch/Latch Opening Action Lift
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list