LG ZINC ALLOY BLK POWDER COATED, LO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG ZINC ALLOY BLK POWDER COATED, LO

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRP2
  • Mfr. Model # 4RRP2
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Item Draw Latch
  • Includes No. 4 Screws
  • Panel Through Hole/Screw Size 1/8
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Height 1-3/16"
  • Catch/Latch Material Steel
  • Catch/Latch Width 2-23/32"
  • Catch/Latch Depth 3/4"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Lift
  • Adjustable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list