Skip Content
LG VOLUME,NO ELECTRICITY REQUIRED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LG VOLUME,NO ELECTRICITY REQUIRED

SHOE IN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAPSI7200
  • Mfr. Model # SI7200
  • UNSPSC # 42131609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Colour White/Stainless
  • Height 30"
  • Item Shoe Cover Dispenser
  • Material Plastic/Metal
  • Standards Class 100, Fed Standard 209E, ISO STD 14664-1 Class 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list