Skip Content
LG UNSEALED SWCH,15A,SPDT,STRT LEVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG UNSEALED SWCH,15A,SPDT,STRT LEVE

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXD4
  • Mfr. Model # 6DXD4
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Large Unsealed Snap Switch
  • Operating Force 1 oz.
  • Series BZ
  • Housing Material Phenolic
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Standards UL, CE, CSA
  • Max. Pretravel 0.328"
  • Release Force 0.123 oz.
  • Differential Travel 0.007 to 0.050"
  • Over Travel 0.219"
  • Basic Actuator Type - Snap Action Switch Lever
  • Watertight - Snap Action Switch No
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Height - Snap Action Switch 0.95"
  • Number of Circuits - Snap Action Switch 1
  • Width - Snap Action Switch 1.94"
  • Depth - Snap Action Switch 0.07"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Electrical Connection - Snap Action Switch Screw
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • AC Contact Rating - Snap Action Switch 15A @ 480 V
  • DC Contact Rating - Snap Action Switch 15 A @ 240 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list