LG T-HDLE ADJ GRIP LCKNG BLK PWDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LG T-HDLE ADJ GRIP LCKNG BLK PWDER

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4RRC4
  • Mfr. Model # 4RRC4
  • UNSPSC # 31162407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Includes M22 x 1.5 Mounting Nut and Lockwasher, (2) M10 x 1.5 Jam Nut and Lockwasher, (3) Cams
  • Item Compression Latch
  • Grip 7/16 to 3
  • Locking/Nonlocking Non-locking
  • Catch/Latch Finish Black Powder Coated
  • Catch/Latch Material Steel
  • Catch/Latch Height 1-1/4"
  • Catch/Latch Depth 3-1/4"
  • Catch/Latch Width 2-1/4"
  • Catch/Latch Type Cam
  • Catch/Latch Opening Action Lift, Turn
  • Panel Opening Length 3/4"
  • Adjustable No
  • Mounting Hole Dia. 7/8"
  • Panel Opening Width 3/4"
  • Outer Panel Thickness 11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list