Skip Content
LG SNAP SWITCH,20A,SPDT,STRAIGHT LE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LG SNAP SWITCH,20A,SPDT,STRAIGHT LE

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6DXA9
  • Mfr. Model # 6DXA9
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Housing Material Phenolic
  • Operating Force 2.5 oz.
  • Series BA
  • Operating Temp. Range -67 Degrees to 185 Degrees F
  • Item Large Snap Switch
  • Standards UL, CSA, CE, ENEC
  • Release Force 0.52 oz.
  • Max. Pretravel 0.63"
  • Over Travel 0.077"
  • Differential Travel 0.109"
  • Watertight - Snap Action Switch No
  • Basic Actuator Type - Snap Action Switch Lever
  • Height - Snap Action Switch 0.95"
  • Width - Snap Action Switch 1.94"
  • Lever Actuator Length - Snap Action Switch 2.50"
  • Actuator Type - Snap Action Switch Hinge, Lever
  • Number of Circuits - Snap Action Switch 1
  • Depth - Snap Action Switch 0.07"
  • Snap Action Switch Type Industrial Snap Action Switch
  • Contact Form- Switches SPDT
  • Mounting Dimension - Snap Action Switch 1.00" Centers
  • Electrical Connection - Snap Action Switch Screw
  • AC Contact Rating - Snap Action Switch 20A @ 480 V
  • DC Contact Rating - Snap Action Switch 20 A @ 230 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list